Zoro Homepage

Blank Cover Plate, Steel

  • Mfr # V5731

  • Zoro # G2855067


product price: $6.99
/ea

Key Features

Box Type
Junction
Overall Width
2-3/8 in
Material
Steel
Lid Style
Cover Cap
Overall Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5731
Zoro #
G2855067
UPC #
786776039085
Country of Origin
United States

Dimensions

Overall Width
2-3/8 in
Overall Height
1/4 in

Details

Item
Box Cover
Box Type
Junction
Material
Steel
Lid Style
Cover Cap
For Use With
70 Small Raceways, 500 Small Raceways
Number of Channels
Single
Material of Construction
Steel
Color
Ivory
Features
Has 1/2 in Trade Size Knockout in Center, Use with 5733 Outlet Box to Convert Box into Pull or Junction Box
Standards
PEP, RoHS
Series
500, 700
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Product Environmental Profile
Yes

Description

Blank Cover Plate, Series 500, 700, Number of Channels Single, Material Steel, Height 1/4 in, Width 2 3/8 in, Color Ivory, For Use With 500 Small Raceways, 70 Small Raceways, Features Has 1/2 in Trade Size Knockout in Center, Use with 5733 Outlet Box to Convert Box into Pull or Junction Box, Standards PEP, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.