Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Steel Service Pole, 2-5/16in., Steel

  • Mfr # 25DTC-412

  • Zoro # G0554246


product price: $329.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Metallic
Color
Ivory
Length
12 ft 5 in
Depth
2 1/4 in
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25DTC-412
Zoro #
G0554246
UPC #
786776046465
Country of Origin
United States

Dimensions

Length
12 ft 5 in
Depth
2 1/4 in
Width
2 1/4 in
Length (Straight Wireway)
12 ft 5 in

Details

Item
Service Pole
Material
Metallic
Color
Ivory
Channel
2
Includes
(1) Circuit
Standards
Accessories: File E53857 Guide RVUR Meets Article 380 and 386 of NEC, cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR
Finish
Enamel
Features
Easy to install. Bring power, data, and A/V services into open space environments quickly & easily. Reduces costs for moves adds and changes.; Relocatable. Ready for service in 30 minutes or less. Can be quickly reconfigured or relocated as work space uses and service needs change.; Dual-channel. Allows a single drop point for access to multiple services.; Wide selection of standard options. Stocked in a variety of materials, finishes, and heights.; Multiple color options. Available in four aesthetic colors: white, black, ivory, and gray.; Multiple color options. Available in four aesthetic colors: white, black, ivory, and gray.; Datacom connectivity options. Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless,aesthetically pleasing interface for voice, data, audio, and video applications at the point of use.; Pole extenders combine quick installation with easy job-site handling. Snap together 5' sections to create a pole or extend the length of your existing 25TP series pole. These new extenders accommodate a variety of ceiling heights, can ship UPS or air freight for quick & reliable delivery.; Custom capabilities. Modify receptacle type and location, change color finish, alter pole heights, add fixture whips and more.
Special Features
Bring power, data, and A/V services into open spaceenvironments quickly & easily. Custom capabilities. On-site configurability. A/V Compatibility. Datacom connectivity options.
Standard
cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT. Raceway Fittings: File E41751 Guide RJPR. Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC.
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes

Description

Service Pole, Material Steel, Channel 2, Length 12 ft 5 in, Color Ivory, Finish Enamel, Depth 2 1/4 in, Width 2 1/4 in, Standards Accessories: File E53857 Guide RVUR Meets Article 380 and 386 of NEC, cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.