Box Cover Assy, Outdoor, GY, 20A, 4 Plugs

  • Mfr # XB814C520GY

  • Zoro # G6229087


product price: $1,376.54
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Overall Width
7.375 in
Material
Plastic
Lid Style
Cover Cap
Overall Height
19-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB814C520GY
Zoro #
G6229087
UPC #
786776187212
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Width
7.375 in
Overall Height
19-5/8 in

Details

Item
Box Cover
Material
Plastic
Lid Style
Cover Cap
Special Features
2 20A weather resistant duplex receptacles, NEMA 6P wiring enclosure, diving bell design to keep water out of electrical connections

Description

Box Cover Assy,Outdoor,GY,20A,4 Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.