
Carpet Flange, Brown, PVC
Mfr # 817PCC-BRN
Zoro # G0554751
product price: $43.39
/eaKey Features
Type
Floor Box
Color
Brown
For Use With
OmniBox Series Floor Boxes
Material
Non-Metallic
Standards
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
817PCC-BRN
Zoro #
G0554751
UPC #
786564542308
Country of Origin
Mexico
Dimensions
Overall Length
5 3/4 in
For Raceway Height
1/2 in
For Raceway Width x Height
1 5/16 in x 7/16 in
For Raceway Width
1 1/4 in
Overall Width
4 3/4 in
Description
Carpet Flange, Series 800, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 5/16 in x 7/16 in, Material Non-Metallic, Color Brown, Mounting Style Screw On, Compatible with Product Type Modulink 880MP Floor Boxes, Features Accepts 6A Communication Adapter (CM-MAB), Tronics MAB3S2 and MAB6TJ Adapters, One-Gang Nonmetallic Carpet Flange, Includes (1) Flange, Number of Gangs 1, Overall Length 5 3/4 in, Overall Width 4 3/4 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.