Shop WIREMOLD
See all product information
Create Account
Charger
Mfr # RDZCBK
Zoro # G723516670
product price:Â
$
91.75
/ea
Key Features
Overall Depth
2.13 in
Power Cord Length
6 ft
USB Connectors Included
Type A, Type C
Plug Style
Right Angle
Standards
ETL Listed, RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDZCBK
- Zoro #
- G723516670
- UPC #
- 786776192438
- Country of Origin
- China
Dimensions
- Overall Depth
- 2.13 in
- Power Cord Length
- 6 ft
- Wire Size
- 14 AWG
- Maximum Table Thickness
- 0.75 in
- Overall Height
- 2.5 in
- Overall Width
- 5.63 in
Details
- USB Connectors Included
- Type A, Type C
- Plug Style
- Right Angle
- Standards
- ETL Listed, RoHS Compliant
- Minimum Operating Temperature
- 32 Degrees F
- Item
- Charger
- Housing Material
- Plastic
- Mount Type
- Recessed
- Shape
- Rectangular
- Application
- Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship
- Current Rating
- 15 A
- NEMA Receptacle Configuration
- 5-15R
- Includes
- 1-Year from Installation, 2-Years from Day of Sale
- Housing Color
- Black
- Voltage Rating
- 125V AC
- Number of Outlets
- 2
- Maximum Operating Temperature
- 149 Degrees F
Description
Charger, Application Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship, Current Rating 15 A, Housing Color Black, Housing Material Plastic, Includes 1-Year from Installation, 2-Years from Day of Sale, Maximum Operating Temperature 149 Degrees F, Maximum Table Thickness 0.75 in, Minimum Operating Temperature 32 Degrees F, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Number of USB Ports 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.