Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communications Cover Plate, Brown, Brass

  • Mfr # 829CK-1

  • Zoro # G0414760


product price: $65.99
/ea

Key Features

Type
Floor Box
Color
Gold
For Use With
OmniBox Series Floor Boxes
Material
Brass
Mounting
Screw On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829CK-1
Zoro #
G0414760
UPC #
786564082927
Country of Origin
China

Dimensions

Depth
4.25 in
Height
0.5 in
Length
4 3/16 in
Width
3 1/8 in
Length (Straight Wireway)
4 3/16 in
Overall Height
1/2 in
Overall Length
3 1/4 in
Overall Width
3 1/4 in
Product Height US
0.5 in
Product Depth US
4.25 in
Product Width US
3.25 in

Details

Item
Floor Box Cover
Type
Floor Box
Color
Gold
For Use With
OmniBox Series Floor Boxes
Material
Brass
Mounting
Screw On
Material of Construction
Brass
Standards
cULus Listed, File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, RoHS Directive (2011/65/EU)
Finish
Brushed
Number of Gangs
1
Features
Brass communications cover plate, 2 5/8'' and 1'' (67mm and 25mm) plugs.
Shape
Rectangular
Cable Entry
Through Floor in
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Standard
cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
Application Sector
Commercial
Construction
Assembled
cULus Listed
Yes
Product Environmental Profile
Yes
Product Line
Wiremold
Compatible with Series
880, 880MP2
Cover Shape
Rectangular

Description

Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 4 3/16 in, Width 3 1/8 in, Material Brass, Finish Brushed, For Use With OmniBox Series Floor Boxes, Standards cULus Listed, File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, RoHS Directive (2011/65/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.