Zoro Homepage

Communications Cover Plate, Brown, Brass

  • Mfr # 829CK-1/2

  • Zoro # G0414751


product price: $63.89
/ea

Key Features

Type
Floor Box
Color
Gold
For Use With
OmniBox Series Floor Boxes
Material
Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829CK-1/2
Zoro #
G0414751
UPC #
786564277927
Country of Origin
China

Dimensions

Width
3 1/8 in
Length
4 3/16 in
Length (Straight Wireway)
4 3/16 in
Overall Length
3 1/8 in
Overall Height
1/2 in
Overall Width
4 3/16 in

Details

Item
Floor Box Cover
Type
Floor Box
Color
Gold
For Use With
OmniBox Series Floor Boxes
Material
Brass
Material of Construction
Brass
Standards
cULus Listed, File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, RoHS Directive (2011/65/EU)
Mounting
Screw On
Features
Flush brass communication cover plate (2 5/8'' and 1/2'' diameter trade size screw plugs) with four mounting screws.
Finish
Brushed
Number of Gangs
1
Shape
Rectangular
Cable Entry
Through Floor in
Standard
cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Construction
Assembled
Application Sector
Commercial
Product Environmental Profile
Yes
Product Line
Wiremold
cULus Listed
Yes
Compatible with Series
880, 880MP2
Cover Shape
Rectangular

Description

Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 4 3/16 in, Width 3 1/8 in, Material Brass, Finish Brushed, For Use With OmniBox Series Floor Boxes, Standards cULus Listed, File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, RoHS Directive (2011/65/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.