Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communications Plate, Gray, Steel

  • Mfr # OFR47-2A

  • Zoro # G1796790


product price: $50.69
/ea

Key Features

Type
Raceway
Raceway Type
Over Floor Raceway
Color
Black
For Use With
OFR Raceways
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFR47-2A
Zoro #
G1796790
UPC #
786776175318
Country of Origin
Mexico

Dimensions

Length (In.)
5 1/2 in
Height (In.)
2 in
Length
5 1/2 in
Width (In.)
2 in

Details

Item
Communications Plate
Type
Raceway
Raceway Type
Over Floor Raceway
Color
Black
For Use With
OFR Raceways
Material
Steel
Standards
cETLus Listed, RoHS
Features
Black Powder Coat Finish, Installs In Open Space Areas, Multiple Channel Base, Tamper Resistant
Number of Channels
4
Function
Provides Power, Communication, and A/V Wiring to Areas Where In-Floor or Ceiling Distribution are Not Accessible Options
Material of Construction
Steel
Mounting
Screw On
Backing
Non-Adhesive
Voltage
600.0 V
Includes
Adapters
Series
OFR
Cover Closure
Screw On
Special Features
Black powder coat finish, durable textured finish resistsscuffing and scratches, is paintable and blends withmost decors. Lowest profile overfloor raceway available, smaller, narrower, lower raceway profile reduces potential trip hazards while also being installer friendly to speed installations. Installs in open space areas, provides power, communication,and A/V wiring to areas where in-floor or ceiling distributionare not accessible options.
Standard
OFR Series Overfloor Raceway System is cETLus Listed.
Application Sector
Commercial
Product Color
Black
Product Model
OFR47-2A
Product Material
Steel
Product Series
OFR
Product Name
Overfloor Raceway Communications Device Plate
ETL Listed
Yes
Product Line
Wiremold

Description

Communications Plate, Series OFR, Material of Construction Steel, Number of Channels 4, Cover Closure Screw On, Color Black, Height (In.) 2 in, Length (In.) 5 1/2 in, Width (In.) 2 in, For Use With OFR Raceways, Features Black Powder Coat Finish, Installs In Open Space Areas, Multiple Channel Base, Tamper Resistant, Function Provides Power, Communication, and A/V Wiring to Areas Where In-Floor or Ceiling Distribution are Not Accessible Options, Includes Adapters, Mounting Screw On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.