Company 1-3/4In Ivory Device Box B35
- Mfr # 5825427
- Zoro # G104022646
product price:Â
$
39.55
/ea
Key Features
Box Type
Device
Overall Depth
1-3/4 in
Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5825427
- Zoro #
- G104022646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 1-3/4 in
Details
- Item
- Electrical Box
- Box Type
- Device
- Color
- Ivory
Description
Features
- Type - Divice Box
- For oversized wiring devices such as fan speed controls, dimmer switches and GFCIs.
- Size - 1.75 in.
- Color - Ivory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.