Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bodies 20PK

  • Mfr # V2400C

  • Zoro # G821852144


product price: $17.85
/pk 20, $0.89/ea

Key Features

Conduit Outlet Body Material
Steel
Standards
UL
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2400C
Zoro #
G821852144
UPC #
78677609457
Country of Origin
Mexico

Dimensions

Length
5 ft

Details

Conduit Outlet Body Material
Steel
Standards
UL

Description

5ft L, 1-29/32in W, Ivory, Steel, 600 V, Raceway Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.