Zoro Homepage

Cord Covering Kit, White, Plastic

  • Mfr # C210

  • Zoro # G1970547


product price: $40.49
/ea
Sold in multiples of 5 for $202.45

Key Features

Type
Raceway
Color
White
For Use With
CordMate II
Material
Nonmetallic
Features
Especially Suited for Covering Home Entertainment Wires, Speaker Cables, Tv/Video Cabling and Home Office Wiring, Organize and Hide Cords and Cables Easily, Paintable, Self-Adhesive Backing Makes for Easy Installation, Stylish Design Complements Any Interior Setting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C210
Zoro #
G1970547
UPC #
086698880490
Country of Origin
United States

Dimensions

Height
1/2 in
Length
48 in
Width
1 in
For Raceway Height
1/2 in
For Raceway Width x Height
1 in x 1/2 in
For Raceway Width
1 in
Raceway Width
1 in
Raceway Height
1/2 in

Details

Item
Cord Covering Kit
Type
Raceway
Color
White
For Use With
CordMate II
Material
Nonmetallic
Features
Especially Suited for Covering Home Entertainment Wires, Speaker Cables, Tv/Video Cabling and Home Office Wiring, Organize and Hide Cords and Cables Easily, Paintable, Self-Adhesive Backing Makes for Easy Installation, Stylish Design Complements Any Interior Setting
Number of Channels
1
Standards
RoHS
Backing
Adhesive
Mounting
Self Adhesive
Includes
(1) Inside Elbow, (1) Outside Elbow, (1) T-Fitting, 12 ft of Cord Channel (3 Sections 4 ft Long), (2) Coupling, (2) Flat Elbows
Series
Cord Mate
Cover Material
Plastic
Installation Location
On-wall
Product Series
CordMate
Cable Manager Type
Cable Channel
Product Name
C210 CordMate II Cord Channel
Product Model
C210
Additional Information
Perfect for concealing multiple cords,wires and cables, Paintable to accent any décor, Self-adhesive backing makes for easy installation, Easy open and snap-close latch
Certifications & Standards
UL
Product Type
Cable Routing
Product Color
White
Product Line
Wiremold
Application Sector
Residential
Standard
Raceway is not NRTL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling.

Description

Cord Covering Kit, Series Cord Mate, For Raceway Width x Height 1 in x 1/2 in, Number of Channels 1, Material PVC, Height 1/2 in, Length 48 in, Width 1 in, Backing Adhesive, Color White, For Use With CordMate II, Features Especially Suited for Covering Home Entertainment Wires, Speaker Cables, Tv/Video Cabling and Home Office Wiring, Organize and Hide Cords and Cables Easily, Paintable, Self-Adhesive Backing Makes for Easy Installation, Stylish Design Complements Any Interior Setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.