Zoro Homepage

Cord Protector, 5 ft L, 2-1/2 in W, Rubber, Brown

  • Mfr # CDB-5

  • Zoro # G416242374


product price: $23.29
/ea

Key Features

Color
Brown
Width
2-1/2 in
Material
Rubber
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB-5
Zoro #
G416242374
UPC #
86698870132
Country of Origin
United States

Dimensions

Width
2-1/2 in
Length
5 ft

Details

Color
Brown
Material
Rubber

Description

BROWN 5FT CORD PROTECTOR Specifications: Includes: Pressure Sensitive Tap Material: Rubber Corduct cord protector conceals wires and cords while creating a smooth, trip-free surface. Applies to any flooring surface with pressure-sensitive tape. Organize and hide cords and cables easily. Cuts to any length with scissors or utility knife.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.