
Corduct 180 in. L Cord Protector
Mfr # CDBK-15
Zoro # G622433771
product price: $35.99
/eaKey Features
Height
0.44
Width
2.50
Color
Black
Length
15 ft
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDBK-15
Zoro #
G622433771
UPC #
086698001093
Country of Origin
United States
Dimensions
Height
0.44
Width
2.50
Length
15 ft
Details
Color
Black
Material
Rubber
Description
Corduct Cord Protector conceals wires and cords while creating a smooth, trip-free surface. Applies to any flooring surface with pressure-sensitive tape (included with product). Organize and hide cords and cables easily. Cuts to any length with scissors or utility knife.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.