Cover Plate Raceway, AL2400 Series, 1 Channel, 2 in W, 1-7/16 in H, 5 ft L, Silver

  • Mfr # AL2400B-5

  • Zoro # G2855030


product price:  $10.49
/ea

Key Features

Type
Cover Plate
Series
AL2400
Number of Channels
1
Width
2 in
Height
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL2400B-5
Zoro #
G2855030
UPC #
786776044348
Country of Origin
United States

Dimensions

Width
2 in
Height
1-7/16 in
Length
5 ft

Details

Item
Raceway
Type
Cover Plate
Series
AL2400
Number of Channels
1
Material
Aluminum
Color
Silver
Cover Type
Snap On
Standards
PEP, RoHS
Finish
Satin Anodized
Mounting Style
Screw On
Mounting
Snap On
Features
2'' (51mm) wide, 6063-T5 extruded aluminum, satin anodized finish, .60'' (1.5mm) nominal thickness. Base packed (12) 5' (1.5m) lengths per carton.
Voltage
125.0 V
Special Features
Selection of sizes, Attractive tapered snap-together aluminum extrusions, Satin anodized finish, Full range of fittings, Full range of device boxes
Enclosure Type
Aluminum
Environmental Conditions
Dry interior locations
Amperage
15A A
Standard
cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC.
Application Sector
Commercial
cULus Listed
Yes
Product Environmental Profile
Yes
Product Line
Wiremold
Material of Construction
Aluminum

Description

Raceway, Series AL2400, Mounting Style Screw On, Width 2 in, Height 1 7/16 in, Length 60 in, Cover Type Snap On, Material Aluminum, Number of Channels 1, Finish Satin Anodized, Standards PEP, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.