Zoro Homepage

Cover Plate Raceway, NM Series, 1 Channel

  • Mfr # NM910

  • Zoro # G805309626


product price: $3.69
/pk 7, $0.53/ea
Sold in multiples of 5 for $18.45

Key Features

Type
Cover Plate
Series
NM
Number of Channels
1
Material
Plastic
Installation Location
On-wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM910
Zoro #
G805309626
UPC #
86698841101
Country of Origin
United States

Details

Item
Raceway
Type
Cover Plate
Series
NM
Number of Channels
1
Material
Plastic
Installation Location
On-wall
Cover Type
joint cover

Description

Small surface non-metallic raceway system is the ideal choice for a homeowner that wants to extend circuits or communication cabling in their home. Surface non-metallic raceway allows you to add fixtures and outlets without disturbing the drywall, plaster or insulation in your home. The leading choice of professionals is now available for your DIY project.


  • • Mounting components for NM1 wire channel, including screws and anchors, wire clips and joint cover
  • • Wire mold nonmetallic raceway features a sleek profile and easy to install design
  • • Making this a perfect solution for do-it-yourself installations
  • • Great for adding power or communications to rec rooms or home offices.
  • • Paintable and stainable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.