Zoro Homepage

Cover Removal Tool, Gray, Steel

  • Mfr # 656

  • Zoro # G0414867


product price: $37.79
/ea

Key Features

Type
Raceway
Color
Gray
For Use With
1500 and 2600 Series Raceway
Material
Steel
Features
For removing cover of 1500 and 2600 Series Overfloor Raceways.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656
Zoro #
G0414867
UPC #
786776081954
Country of Origin
United States

Details

Item
Cover Removal Tool
Type
Raceway
Color
Gray
For Use With
1500 and 2600 Series Raceway
Material
Steel
Features
For removing cover of 1500 and 2600 Series Overfloor Raceways.
Voltage
600.0 V
Number of Channels
2
Compatible with Product Type
1500 Series Overfloor Raceways, 2600 Series Overfloor Raceways
Standard
cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Special Features
Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability.
Product Line
Wiremold

Description

Cover Removal Tool, Number of Channels 2, Color Gray, Material Steel, Compatible with Product Type 1500 Series Overfloor Raceways, 2600 Series Overfloor Raceways

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.