Zoro Homepage

Cutout Cover Assembly, Gray

  • Mfr # FPCTCAL

  • Zoro # G0554270


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Type
Floor Box
Color
Gray
For Use With
FloorPort Flanged Cover Assemblies
Material
Aluminum
Length (In.)
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPCTCAL
Zoro #
G0554270
UPC #
786776152050
Country of Origin
India

Dimensions

Length (In.)
7 3/4 in
Width (In.)
6 1/2 in
Width
6 1/2 in
Length
7 3/4 in

Details

Item
Cutout Cover Assembly
Type
Floor Box
Color
Gray
For Use With
FloorPort Flanged Cover Assemblies
Material
Aluminum
Features
Flanged Cover for use in Tile or Carpet Installation, Lid Area is Flush with the Finished Floor
Material of Construction
Die-Cast Aluminum
Standards
cULus Listed Metallic Outlet Box, File E2961 Guide QCIT/QCIT7, PEP, RoHS
Finish
Brushed
Mounting
Surface
Series
FloorPort
Standard
cULus Listed Metallic Outlet Box. File E2961 Guide QCIT/QCIT7
Cable Entry
Through Floor in
Application Sector
Commercial
Special Features
Full sized self-closing recessed handle. Furniture feed options. TopGuard Protection. All metal construction.
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes

Description

Cutout Cover Assembly, Series FloorPort, Material Aluminum, Length 7 3/4 in, Width 6 1/2 in, Color Gray, For Use With FloorPort Flanged Cover Assemblies, Features Flanged Cover for use in Tile or Carpet Installation, Lid Area is Flush with the Finished Floor, Mounting Surface, Standards cULus Listed Metallic Outlet Box, File E2961 Guide QCIT/QCIT7, PEP, RoHS, Finish Brushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.