
Deep Plate Fitting, White, PVC
Mfr # 5007C-2ABWH
Zoro # G2854960
product price: $8.39
/eaKey Features
Type
Cord and Cable Management
Raceway Type
Non Metallic
Color
White
For Use With
Access 5000 Raceways
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5007C-2ABWH
Zoro #
G2854960
UPC #
786776056266
Country of Origin
United States
Dimensions
Length (In.)
1/2 in
Depth
15/16 in
Length
1/2 in
Width (In.)
5 1/4 in
Overall Depth
15/16 in
Details
Item
Deep Plate Fitting
Type
Cord and Cable Management
Raceway Type
Non Metallic
Color
White
For Use With
Access 5000 Raceways
Material
PVC
Number of Channels
Multiple
Material of Construction
Non-Metallic
Standards
Complies with Flammability Requirements of UL-5A, File E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 388 of NEC, Meets Section 12-1600 of CEC, RoHS, UL Listed for up to 600V
Voltage
600.0 V
Features
2A Size Activate Inserts and Open System Communication Modules, Accepts 5507 Faceplates, GFCI Devices, Mounting Deeper Devices Such as TVSS Receptacles, Pass and Seymour Activate Inserts
Series
5507
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
Application Sector
Residential/Commercial
Special Features
Patented safety interlock system on covers. Dual channel raceway. PVC and wood veneer finishes. Datacom connectivity options.
cULus Listed
Yes
Product Environmental Profile
Yes
Product Line
Wiremold
Description
Deep Plate Fitting, Series 5507, Material of Construction Non-Metallic, Number of Channels Multiple, Color White, Length (In.) 1/2 in, Width (In.) 5 1/4 in, For Use With Access 5000 Raceways, Features 2A Size Activate Inserts and Open System Communication Modules, Accepts 5507 Faceplates, GFCI Devices, Mounting Deeper Devices Such as TVSS Receptacles, Pass and Seymour Activate Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.