Zoro Homepage

Divided Box Fitting, Ivory, Steel

  • Mfr # V2444D-2N

  • Zoro # G0414815


product price: $46.79
/ea

Key Features

Type
Raceway
Color
Ivory
Raceway Type
Steel
For Use With
2400 Raceways
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2444D-2N
Zoro #
G0414815
UPC #
786776134711
Country of Origin
United States

Dimensions

Length
4 3/4 in
Depth
2 3/4 in
Width (In.)
4 3/4 in
Length (In.)
4 3/4 in
Raceway Width
1 7/8 in
Raceway Height
7/8 in
Overall Depth
2 3/4 in
For Raceway Width x Height
1 7/8 in x 7/8 in
For Raceway Height
7/8 in
For Raceway Width
1 7/8 in

Details

Item
Divided Box Fitting
Type
Raceway
Color
Ivory
Raceway Type
Steel
For Use With
2400 Raceways
Material
Steel
Standards
File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
Material of Construction
Steel
Number of Channels
2
Features
Bend Radius Control Fittings, Communication Connectivity Options, Complete Line of Fittings, Downward Facing Activations, Removable Cover
Voltage
600.0 V
Number of Gangs
2
Series
2400D
Standard
cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
Application Sector
Residential/Commercial
Product Environmental Profile
Yes
Product Line
Wiremold

Description

Divided Box Fitting, For Raceway Width x Height 1 7/8 in x 7/8 in, Series 2400D, Material of Construction Steel, Number of Channels 2, Color Ivory, Length (In.) 4 3/4 in, Width (In.) 4 3/4 in, For Use With 2400 Raceways, Features Bend Radius Control Fittings, Communication Connectivity Options, Complete Line of Fittings, Downward Facing Activations, Removable Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.