Zoro Homepage

Duplex Cover Plate, Gray, Aluminum

  • Mfr # AL2446P-D

  • Zoro # G1970337


product price: $16.49
/ea

Key Features

Type
Multi-Outlet Power
Color
Gray
For Use With
AL2400 Raceways, AL2000 Raceways
Material
Aluminum
Standards
File E41751 Guide RJPR, File E4376 Guide RJPR, Meet Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL2446P-D
Zoro #
G1970337
UPC #
786776047226
Country of Origin
Mexico

Details

Item
Duplex Cover Plate
Type
Multi-Outlet Power
Color
Gray
For Use With
AL2400 Raceways, AL2000 Raceways
Material
Aluminum
Standards
File E41751 Guide RJPR, File E4376 Guide RJPR, Meet Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC, RoHS
Material of Construction
Aluminum
Mounting
Screw On
Voltage
125.0 V
Features
For in-line mounting of commercially available duplex receptacle.
Number of Channels
2
Special Features
Selection of sizes, Attractive tapered snap-together aluminum extrusions, Satin anodized finish, Full range of fittings, Full range of device boxes
Application Sector
Commercial
Standard
cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC.
Environmental Conditions
Dry interior locations
Enclosure Type
Aluminum
Amperage
15A A
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes

Description

Duplex Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, For Use With AL2000 Raceways, AL2400 Raceways, Mounting Screw On, Standards File E41751 Guide RJPR, File E4376 Guide RJPR, Meet Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.