Zoro Homepage

Duplex Service Fitting, Gray, Aluminum

  • Mfr # 525F

  • Zoro # G0554517


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Type
Floor Box
Color
Gray
For Use With
525 Series Service Fittings
Material
Aluminum
Mounting
Screw On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525F
Zoro #
G0554517
UPC #
786564015017
Country of Origin
United States

Dimensions

Overall Width
3 1/4 in
Overall Length
4 1/2 in
Overall Height
3 in

Details

Item
Duplex Service Fitting
Type
Floor Box
Color
Gray
For Use With
525 Series Service Fittings
Material
Aluminum
Mounting
Screw On
Material of Construction
Aluminum
Standards
cULus Listed
Features
Duplex Opening One Side, Receptacle Not Included
Includes
(1) Base Plate, (1) Housing, (1) Receptacles
Number of Channels
2
Series
525
Mounting Style
Screw On
Compatible with Product Type
525 Service Fittings
Application Sector
Commercial
Cubic Capacity
27.0 cu in
Construction
Not Assembled
Cable Entry
Through Floor in
Standard
cULus Listed Underfloor Raceway Fittings: File E11912, Guide RKQX/RKQX7
Special Features
Die-cast aluminum with satin finish. Durable construction provides a fitting that performs and maintains a good appearance after years of service.
Product Line
Wiremold
cULus Listed
Yes

Description

Duplex Service Fitting, Series 525, Material Aluminum, Color Gray, Number of Channels 2, Mounting Style Screw On, Compatible with Product Type 525 Service Fittings, Features Duplex Opening One Side, Receptacle Not Included, Includes (1) Base Plate, (1) Housing, (1) Receptacles, Overall Height 3 in, Overall Length 4 1/2 in, Overall Width 3 1/4 in, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.