Zoro Homepage

Duplex Two Gang Cover Fitting, Gray, Steel

  • Mfr # G4047BF

  • Zoro # G0553981


product price: $21.69
/ea

Key Features

Type
Cord and Cable Management
Color
Gray
Raceway Type
Steel
For Use With
4000 Raceways
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4047BF
Zoro #
G0553981
UPC #
786776041088
Country of Origin
United States

Dimensions

Depth
0.75 in
Height
5 1/8 in
Width
4 3/4 in
Product Depth US
0.75 in
Product Height US
4.75 in
Product Width US
5.13 in

Details

Item
Duplex Two Gang Cover Fitting
Type
Cord and Cable Management
Color
Gray
Raceway Type
Steel
For Use With
4000 Raceways
Material
Steel
Number of Channels
Multiple
Standards
PEP, RoHS
Material of Construction
Steel
Features
15A and 20A Duplex Receptacles, Accepts 106 Communications Duplex Frame, Two-Gang Overlapping Cover Duplex Receptacle
Includes
Combination Modular Furniture, Two Keystone Twistouts
Voltage
600.0 V
Series
4000
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
Application Sector
Commercial
Product Environmental Profile
Yes
Product Line
Wiremold
Product Volume US
18.28 cu in

Description

Duplex Two Gang Cover Fitting, Series 4000, Number of Channels Multiple, Material Steel, Height 5 1/8 in, Width 4 3/4 in, Color Gray, For Use With 4000 Raceways, Features 15A and 20A Duplex Receptacles, Accepts 106 Communications Duplex Frame, Two-Gang Overlapping Cover Duplex Receptacle, Includes Combination Modular Furniture, Two Keystone Twistouts, Standards PEP, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.