
Duplex Two Gang Cover Fitting, Gray, Steel
Mfr # G4047BX
Zoro # G1970398
product price: $15.19
/eaKey Features
Type
Cord and Cable Management
Raceway Type
Steel
Color
Gray
For Use With
4000 Raceways
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G4047BX
Zoro #
G1970398
UPC #
786776050714
Country of Origin
United States
Dimensions
Height
5 1/8 in
Depth
0.75 in
Width
4 3/4 in
Product Depth US
0.75 in
Product Height US
5.0 in
Product Width US
4.75 in
Details
Item
Duplex Two Gang Cover Fitting
Type
Cord and Cable Management
Raceway Type
Steel
Color
Gray
For Use With
4000 Raceways
Material
Steel
Material of Construction
Steel
Standards
PEP, RoHS
Number of Channels
Multiple
Voltage
600.0 V
Features
15A and 20A Duplex Receptacles, Accepts 106 Communications Duplex Frame, Two-Gang Overlapping Cover Duplex Receptacle
Series
4000
Application Sector
Commercial
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
Product Volume US
17.81 cu in
Product Line
Wiremold
Product Environmental Profile
Yes
Description
Duplex Two Gang Cover Fitting, Series 4000, Number of Channels Multiple, Material Steel, Height 5 1/8 in, Width 4 3/4 in, Color Gray, For Use With 4000 Raceways, Features 15A and 20A Duplex Receptacles, Accepts 106 Communications Duplex Frame, Two-Gang Overlapping Cover Duplex Receptacle, Standards PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.