Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow Box Connector, Ivory, Steel

  • Mfr # V5783

  • Zoro # G0415095


product price: $20.99
/ea

Key Features

Type
Cord and Cable Management
Raceway Type
Steel
Color
Ivory
For Use With
500 and 700 Series Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V5783
Zoro #
G0415095
UPC #
786776040005
Country of Origin
United States

Dimensions

Length
2 1/4 in
Overall Height
1 1/4 in
For Raceway Height
3/4 in
Overall Length
2 1/4 in
For Raceway Width x Height
3/4 in x 21/32 in
For Raceway Width
3/4 in
Raceway Width
3/4 in
Raceway Height
3/4 in

Details

Item
Elbow Box Connector
Type
Cord and Cable Management
Raceway Type
Steel
Color
Ivory
For Use With
500 and 700 Series Raceway
Material
Steel
Number of Channels
1
Material of Construction
Steel
Standards
ADA Compliant, cULus Listed, UL Listed, UL5
Voltage
600.0 V
Features
Connects Raceway at Right Angles to Conduit Boxes or Panel Boxes that Have 1/2 in Trade Size Conduit KOs
Series
500, 700
Compatible with Product Type
500 Raceways, 700 Raceways
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Product Color
Ivory, White
Product Material
Steel
Certifications & Standards
cULus
Cable Manager Type
Elbow
Product Type
Cable Routing
Compatibility
Wiremold 500,700 Series Raceways:V500, V700, V700H
Product Model
V5783
Product Name
500/700 Elbow Box Connector Fitting
Product Environmental Profile
Yes
Product Line
Wiremold
cULus Listed
Yes

Description

Elbow Box Connector, Series 500, 700, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Compatible with Product Type 500 Raceways, 700 Raceways, Features Connects Raceway at Right Angles to Conduit Boxes or Panel Boxes that Have 1/2 in Trade Size Conduit KOs, Overall Height 1 1/4 in, Overall Length 2 1/4 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.