Zoro Homepage

Electrical Box, Fixture Box Type, Round Shape

  • Mfr # 6963284

  • Zoro # G110825545


product price: $31.15
/ea

Key Features

Box Type
Fixture
Overall Width
5.63 in
Overall Depth
1 in
Box Shape
Round
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6963284
Zoro #
G110825545
UPC #
86698880421
Country of Origin
United States

Dimensions

Overall Width
5.63 in
Overall Depth
1 in
Height
5.63 in

Details

Item
Electrical Box
Box Type
Fixture
Box Shape
Round
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.