Zoro Homepage

Electrical Box, Switch Box Type, 2 Gangs, Plastic

  • Mfr # NMW3-2

  • Zoro # G908200257


product price: $10.79
/ea
Sold in multiples of 5 for $53.95

Key Features

Box Type
Switch
Number of Gangs
2 Gangs
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMW3-2
Zoro #
G908200257
UPC #
86698880407
Country of Origin
United States

Details

Item
Electrical Box
Box Type
Switch
Number of Gangs
2 Gangs
Material
Plastic
Color
White

Description

2 Gang, White, Plastic, Switch Box, 434 x 478 x 138, Accepts Dimmers, Standard Wiring Devices Standard Wall Plates, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.