
Entrance End Fitting, White, PVC
Mfr # PN10F21WH
Zoro # G2855170
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Type
Raceway
Color
White
Raceway Type
Non Metallic
For Use With
Eclipse PN03, PN05, PN10 Series Raceway
Material
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN10F21WH
Zoro #
G2855170
UPC #
786776016215
Country of Origin
United States
Dimensions
Length
4 in
Overall Length
4 in
Overall Height
3/4 in
Overall Width
2 in
Details
Item
Entrance End Fitting
Type
Raceway
Color
White
Raceway Type
Non Metallic
For Use With
Eclipse PN03, PN05, PN10 Series Raceway
Material
Non-Metallic
Material of Construction
Non Metallic
Standards
cUL Listed, UL Listed
Number of Channels
1
Includes
(1) Reducer Adapter
Features
PN10 Series Entrance End Fitting for feeding cables into the raceway. Has 1/2'' and 3/4'' concentric trade size KOs. Includes PN153R Reducer Adapter for use with PN03 Series Raceway.
Voltage
600.0 V
Series
PN10
Compatible with Product Type
PN10 Raceways
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
Application Sector
Residential/Commercial
cULus Listed
Yes
Product Environmental Profile
Yes
Product Line
Wiremold
Description
Entrance End Fitting, Series PN10, Material Non-Metallic, Color White, Number of Channels 1, Compatible with Product Type PN10 Raceways, Includes (1) Reducer Adapter, Overall Height 3/4 in, Overall Length 4 in, Overall Width 2 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.