
External Elbow Fitting, Gray, Aluminum
Mfr # ALA4818
Zoro # G0554377
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Type
Raceway
Color
Gray
Raceway Type
Aluminum
For Use With
ALA4800 Series Raceway
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALA4818
Zoro #
G0554377
UPC #
786776523775
Country of Origin
Mexico
Dimensions
Length
6 in
Overall Length
6 in
Overall Width
6 in
Details
Item
External Elbow Fitting
Type
Raceway
Color
Gray
Raceway Type
Aluminum
For Use With
ALA4800 Series Raceway
Material
Aluminum
Material of Construction
Aluminum
Number of Channels
2
Includes
Couplings
Standards
ADA Compliant, cULus Listed, UL Listed, UL5
Voltage
600.0 V
Features
For Making a 90 Degrees External Turn in a Raceway Run, Includes Four ALA01 Couplings
Series
ALA4800
Compatible with Product Type
ALA4800 Raceways
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
Special Features
Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request.
Application Sector
Commercial
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes
Description
External Elbow Fitting, Series ALA4800, Material Aluminum, Color Gray, Number of Channels 2, Compatible with Product Type ALA4800 Raceways, Features For Making a 90 Degrees External Turn in a Raceway Run, Includes Four ALA01 Couplings, Includes Couplings, Overall Length 6 in, Overall Width 6 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.