Zoro Homepage

Extra Deep Box Fitting, White, PVC

  • Mfr # NM2044-WH

  • Zoro # G0414429


product price: $15.99
/ea

Key Features

Type
Raceway
Color
White
Raceway Type
NM2000 Series
For Use With
NM2000 Raceways
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM2044-WH
Zoro #
G0414429
UPC #
786776541823
Country of Origin
United States

Dimensions

Width (In.)
3 in
Length (In.)
4 3/4 in
Depth
2 3/4 in
Length
4 3/4 in
Overall Depth
2 3/4 in

Details

Item
Extra Deep Box Fitting
Type
Raceway
Color
White
Raceway Type
NM2000 Series
For Use With
NM2000 Raceways
Material
PVC
Standards
Base and Blank Cover and Plugmold Series with Snapcoil Harness: Meets Article 386 of NEC Meets Section 12-3032 of CEC, cULus Listed Base and Blank Cover: File E90378 Guide RJBT, File E90377 Guide RJPR, Multioutlet Assemblies: File E15191 Guide PVGT, RoHS
Number of Channels
2
Material of Construction
Non-Metallic
Number of Gangs
1
Voltage
600.0 V
Features
Has Combination Twistouts for 2700
Series
NM2000
Special Features
Single- and dual-gang boxes available. Field replaceable surge module. Customization available. Duplex receptacle.
Standard
cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
Application Sector
Residential/Commercial
Construction
Assembled
Cable Entry
Through Floor in
cULus Listed
Yes
Product Environmental Profile
Yes
Product Line
Wiremold

Description

Extra Deep Box Fitting, Series NM2000, Material of Construction Non-Metallic, Number of Channels 2, Color White, Length (In.) 4 3/4 in, Width (In.) 3 in, For Use With NM2000 Raceways, Features Has Combination Twistouts for 2700, Standards Base and Blank Cover and Plugmold Series with Snapcoil Harness: Meets Article 386 of NEC Meets Section 12-3032 of CEC, cULus Listed Base and Blank Cover: File E90378 Guide RJBT, File E90377 Guide RJPR, Multioutlet Assemblies: File E15191 Guide PVGT, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.