Zoro Homepage

EXTRA DEEP DEVICE BOX-FOG

  • Mfr # 2444-FW

  • Zoro # G116265833


product price: $33.95
/ea

Key Features

Overall Width
2.875 in
Color
Fog White
Length
4.625 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2444-FW
Zoro #
G116265833
UPC #
786776132434
Country of Origin
United States

Dimensions

Overall Width
2.875 in
Length
4.625 in

Details

Color
Fog White
Number of Gangs
One-gang
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.