Zoro Homepage

Electrical Box, 115 cu in, Floor Box Type, 8 Gangs, Steel

  • Mfr # AC10105-2

  • Zoro # G3961898


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Capacity
115 cu in
Box Type
Floor
Number of Gangs
8 Gangs
Material
Steel
Overall Width
11-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC10105-2
Zoro #
G3961898
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11-1/2 in
Overall Depth
11-1/2 in
Height
5.13 in

Details

Item
Electrical Box
Capacity
115 cu in
Box Type
Floor
Number of Gangs
8 Gangs
Material
Steel
Color
Gray
Standards
UL Listed Classified Raised Floor Box: File E2961, Guide QCIT. UL Listed Classified Raised Floor Box (prewired): File E51105, Guide QQVX. Meets Article 314 of NEC. Meets Article 12 2500 of CEC
Standard
cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC.
Number of Knockouts
2
Special Features
Flexible box designs, Locking tabs, Multi-service box, Large wiring compartments, Meets NEC Section 300.22©, UL Listed

Description

Floor Box, Standards UL Listed Classified Raised Floor Box: File E2961, Guide QCIT. UL Listed Classified Raised Floor Box (prewired): File E51105, Guide QQVX. Meets Article 314 of NEC. Meets Article 12 2500 of CEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.