Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Box, Gray, Cast-Iron

  • Mfr # 880CS3-1

  • Zoro # G0414480


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Type
Floor Box
Color
Gray
For Use With
OmniBox Floor Boxes
Material
Cast-Iron
Standards
cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880CS3-1
Zoro #
G0414480
UPC #
786564515890
Country of Origin
China

Dimensions

Hole Dia. (In.)
1 in
Width
5.38 in
Depth
14.63 in
Width (In.)
5 1/4 in
Length (In.)
12 1/2 in
Height (In.)
3 1/2 in
Height
3.38 in
Overall Depth
3 7/16 in
Product Depth US
14.63 in
Product Width US
5.38 in
Product Height US
3.38 in

Details

Item
Floor Box
Type
Floor Box
Color
Gray
For Use With
OmniBox Floor Boxes
Material
Cast-Iron
Standards
cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC, RoHS
Features
Boxes And Covers Have Been Listed By Underwriters Laboratories Inc, Datacom Connectivity Options, Flush Activation Assemblies For Carpet And Tile, Fully Adjustable Box, Topguard(TM) Protection, Watertight Cast-Iron Construction
Mounting
Screw on
Backing
Non-Adhesive
Number of Gangs
3
Material of Construction
Cast Iron
Series
Omnibox
Cover Closure
Snap On
Knockouts
(2) 1 in Trade Size, (3) 1/2 in Trade Size, (5) 3/4 in Trade Size
Box Type
Gang
Cubic Capacity
160.0 cu in
Number of Knockouts
1
Cable Entry
Conduit Threads in
Application Sector
Commercial
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Standard
cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
Construction
Assembled
Product Volume US
265.31 cu in
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes
Number of Outlets
0

Description

Floor Box, Series Omnibox, Material of Construction Cast Iron, Box Type Gang, Cover Closure Snap On, Knockouts (2) 1 in Trade Size, (3) 1/2 in Trade Size, (5) 3/4 in Trade Size, Color Gray, Height (In.) 3 1/2 in, Length (In.) 12 1/2 in, Width (In.) 5 1/4 in, For Use With OmniBox Floor Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.