Zoro Homepage

Flush Plate Adapter Fitting, Gray, Steel

  • Mfr # G2051H

  • Zoro # G0554079


product price: $16.59
/ea

Key Features

Type
Multi-Outlet Power
Color
Gray
Raceway Type
Steel
For Use With
2000 Series Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2051H
Zoro #
G0554079
UPC #
786776090925
Country of Origin
United States

Dimensions

Length
4 1/2 in
For Raceway Width x Height
1 9/32 in x 3/4 in
Overall Length
4 1/2 in

Details

Item
Flush Plate Adapter Fitting
Type
Multi-Outlet Power
Color
Gray
Raceway Type
Steel
For Use With
2000 Series Raceway
Material
Steel
Number of Channels
1
Standards
cULus Listed
Material of Construction
Steel
Voltage
125.0 V
Features
Equipped with 1/2 in Trade Size Threaded Stud, Toothed Lock Washer for Grounding, Conduit Bushing
Series
2000
Compatible with Product Type
2000 Raceways
Enclosure Type
Steel
Application Sector
Commercial
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Standard
cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Environmental Conditions
Dry interior locations
Amperage
15A A
Product Environmental Profile
Yes
cULus Listed
Yes
Product Line
Wiremold

Description

Flush Plate Adapter Fitting, Series 2000, For Raceway Width x Height 1 9/32 in x 3/4 in, Material Steel, Color Gray, Number of Channels 1, Compatible with Product Type 2000 Raceways, Features Equipped with 1/2 in Trade Size Threaded Stud, Toothed Lock Washer for Grounding, Conduit Bushing, Overall Length 4 1/2 in, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.