FurniturePowerOutlet, White, 3Outlet, 10ft

  • Mfr # MDSF10-WH

  • Zoro # G915308434


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
3
USB Connectors Included
Type A, Type C
Features
Tamper Resistant Receptacles
Minimum Table Thickness
0.5 in
Overall Height
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDSF10-WH
Zoro #
G915308434
UPC #
786776195347
Country of Origin
China

Dimensions

Minimum Table Thickness
0.5 in
Overall Height
2.63 in
Overall Depth
2.75 in
Maximum Table Thickness
1.5 in
Overall Width
7.63 in
Wire Size
12 AWG
Power Cord Length
10 ft

Details

Item
Furniture Power Outlet
Number of Outlets
3
USB Connectors Included
Type A, Type C
Features
Tamper Resistant Receptacles
Application
Commercial, Education, Hospitality
Mount Type
Recessed
Housing Color
White
Voltage Rating
125V AC
Current Rating
15 A
Plug Style
Straight
Number of USB Ports
2
NEMA Receptacle Configuration
5-15R
Shape
Rectangular
Standards
CSA C22.2, UL962A
Includes Plug Pass-Through
Yes
Includes
(3) Brackets, (4) Cord Clips, Circuit Breaker, Clamp

Description

Modular Furniture Power System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.