Zoro Homepage

Furniture Power Outlet, Surface, 125V AC

  • Mfr # MDCA3-WH

  • Zoro # G615308437


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
3
Shape
Rectangular
Voltage Rating
125V AC
Features
Tamper Resistant Receptacles
Maximum Table Thickness
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCA3-WH
Zoro #
G615308437
UPC #
786776195170
Country of Origin
China

Dimensions

Maximum Table Thickness
1.5 in
Minimum Table Thickness
0.5 in
Power Cord Length
3 ft
Overall Depth
1.75 in
Overall Width
6.13 in
Wire Size
12 AWG
Overall Height
2.5 in

Details

Item
Furniture Power Outlet
Number of Outlets
3
Shape
Rectangular
Voltage Rating
125V AC
Features
Tamper Resistant Receptacles
Includes Plug Pass-Through
Yes
Plug Style
Straight
Standards
CSA C22.2, UL962A
Number of USB Ports
2
Current Rating
12 A
USB Connectors Included
Type A, Type C
NEMA Receptacle Configuration
5-15R
Includes
(3) Brackets, Circuit Breaker, Clamp
Application
Commercial, Education, Hospitality
Housing Color
White
Mount Type
Surface

Description

Modular Furniture Power System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.