Zoro Homepage

FurniturePowerOutlet, White, 3Outlet, 3ft

  • Mfr # MDEA3-WH

  • Zoro # G515308438


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
3
USB Connectors Included
Type A, Type C
Includes Plug Pass-Through
Yes
Includes
(3) Brackets, (4) Cord Clips, Circuit Breaker, Clamp
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDEA3-WH
Zoro #
G515308438
UPC #
786776195224
Country of Origin
China

Dimensions

Power Cord Length
3 ft
Minimum Table Thickness
0.5 in
Overall Depth
1.75 in
Wire Size
12 AWG
Overall Height
2.5 in
Maximum Table Thickness
1.5 in
Overall Width
6.13 in

Details

Item
Furniture Power Outlet
Number of Outlets
3
USB Connectors Included
Type A, Type C
Includes Plug Pass-Through
Yes
Includes
(3) Brackets, (4) Cord Clips, Circuit Breaker, Clamp
Number of USB Ports
2
Current Rating
12 A
Plug Style
Straight
Housing Color
White
Shape
Rectangular
Application
Commercial, Education, Hospitality
Features
Tamper Resistant Receptacles
NEMA Receptacle Configuration
5-15R
Mount Type
Surface
Voltage Rating
125V AC
Standards
CSA C22.2, UL962A

Description

Modular Furniture Power System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.