Zoro Homepage

FurniturePowerOutlet, Gray, 3Outlet, 10ft

  • Mfr # MDSA10-MG

  • Zoro # G415308439


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
3
Includes
(3) Brackets, (4) Cord Clips, Circuit Breaker, Clamp
Overall Width
6.13 in
Overall Height
2.5 in
Plug Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSA10-MG
Zoro #
G415308439
UPC #
786776195385
Country of Origin
China

Dimensions

Overall Width
6.13 in
Overall Height
2.5 in
Wire Size
12 AWG
Maximum Table Thickness
1.5 in
Overall Depth
1.75 in
Minimum Table Thickness
0.5 in
Power Cord Length
10 ft

Details

Item
Furniture Power Outlet
Number of Outlets
3
Includes
(3) Brackets, (4) Cord Clips, Circuit Breaker, Clamp
Plug Style
Straight
Features
Tamper Resistant Receptacles
Standards
CSA C22.2, UL962A
Includes Plug Pass-Through
Yes
Current Rating
15 A
Number of USB Ports
2
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Mount Type
Surface
Application
Commercial, Education, Hospitality
USB Connectors Included
Type A, Type C
Shape
Rectangular
Housing Color
Silver

Description

Modular Furniture Power System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.