Zoro Homepage

FurniturePowerOutlet, White, 3Outlet, 10ft

  • Mfr # MDSA10-WH

  • Zoro # G815308435


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
3
Voltage Rating
125V AC
Maximum Table Thickness
1.5 in
Current Rating
15 A
Minimum Table Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSA10-WH
Zoro #
G815308435
UPC #
786776195378
Country of Origin
China

Dimensions

Maximum Table Thickness
1.5 in
Minimum Table Thickness
0.5 in
Wire Size
12 AWG
Overall Height
2.5 in
Overall Width
6.13 in
Power Cord Length
10 ft
Overall Depth
1.75 in

Details

Item
Furniture Power Outlet
Number of Outlets
3
Voltage Rating
125V AC
Current Rating
15 A
Mount Type
Surface
Housing Color
White
Number of USB Ports
2
Includes Plug Pass-Through
Yes
Shape
Rectangular
Standards
CSA C22.2, UL962A
Plug Style
Straight
Includes
(3) Brackets, (4) Cord Clips, Circuit Breaker, Clamp
Features
Tamper Resistant Receptacles
Application
Commercial, Education, Hospitality
NEMA Receptacle Configuration
5-15R
USB Connectors Included
Type A, Type C

Description

Modular Furniture Power System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.