Zoro Homepage

FurniturePowerOutlet, Gray, 3Outlet, 10ft

  • Mfr # MDSF10-MG

  • Zoro # G415308255


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
3
Overall Height
2.63 in
Plug Style
Straight
Current Rating
15 A
Voltage Rating
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSF10-MG
Zoro #
G415308255
UPC #
786776195354
Country of Origin
China

Dimensions

Overall Height
2.63 in
Wire Size
12 AWG
Maximum Table Thickness
1.5 in
Minimum Table Thickness
0.5 in
Overall Depth
2.75 in
Overall Width
7.63 in
Power Cord Length
10 ft

Details

Item
Furniture Power Outlet
Number of Outlets
3
Plug Style
Straight
Current Rating
15 A
Voltage Rating
125V AC
Features
Tamper Resistant Receptacles
Includes Plug Pass-Through
Yes
Number of USB Ports
2
Housing Color
Silver
Shape
Rectangular
Standards
CSA C22.2, UL962A
Application
Commercial, Education, Hospitality
Mount Type
Recessed
NEMA Receptacle Configuration
5-15R
Includes
(3) Brackets, (4) Cord Clips, Circuit Breaker, Clamp
USB Connectors Included
Type A, Type C

Description

Modular Furniture Power System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.