Zoro Homepage

FurniturePowerOutlet, Gray, 3Outlet, 3ft

  • Mfr # MDCA3-MG

  • Zoro # G715308436


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
3
Overall Width
6.13 in
Mount Type
Surface
Plug Style
Straight
Housing Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCA3-MG
Zoro #
G715308436
UPC #
786776195392
Country of Origin
China

Dimensions

Overall Width
6.13 in
Wire Size
12 AWG
Minimum Table Thickness
0.5 in
Maximum Table Thickness
1.5 in
Overall Depth
1.75 in
Overall Height
2.5 in
Power Cord Length
3 ft

Details

Item
Furniture Power Outlet
Number of Outlets
3
Mount Type
Surface
Plug Style
Straight
Housing Color
Silver
USB Connectors Included
Type A, Type C
NEMA Receptacle Configuration
5-15R
Standards
CSA C22.2, UL962A
Voltage Rating
125V AC
Shape
Rectangular
Includes
(3) Brackets, Circuit Breaker, Clamp
Includes Plug Pass-Through
Yes
Application
Commercial, Education, Hospitality
Features
Tamper Resistant Receptacles
Number of USB Ports
2
Current Rating
12 A

Description

Modular Furniture Power System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.