Zoro Homepage

FurniturePowerOutlet, Gray, 3Outlet, 3ft

  • Mfr # MDCF3-MG

  • Zoro # G015308358


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
3
Mount Type
Recessed
Overall Depth
2.75 in
USB Connectors Included
Type A, Type C
Plug Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCF3-MG
Zoro #
G015308358
UPC #
786776195156
Country of Origin
China

Dimensions

Overall Depth
2.75 in
Overall Height
2.63 in
Wire Size
12 AWG
Minimum Table Thickness
0.5 in
Overall Width
7.63 in
Power Cord Length
3 ft
Maximum Table Thickness
1.5 in

Details

Item
Furniture Power Outlet
Number of Outlets
3
Mount Type
Recessed
USB Connectors Included
Type A, Type C
Plug Style
Straight
Number of USB Ports
2
Features
Tamper Resistant Receptacles
Current Rating
12 A
Application
Commercial, Education, Hospitality
Housing Color
Silver
Includes Plug Pass-Through
Yes
Shape
Rectangular
Includes
(3) Brackets, Circuit Breaker, Clamp
Voltage Rating
125V AC
Standards
CSA C22.2, UL962A
NEMA Receptacle Configuration
5-15R

Description

Modular Furniture Power System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.