Zoro Homepage

FurniturePowerOutlet, White, 3Outlet, 3ft

  • Mfr # MDEF3-WH

  • Zoro # G215308431


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
3
USB Connectors Included
Type A, Type C
Overall Depth
2.75 in
Number of USB Ports
2
NEMA Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDEF3-WH
Zoro #
G215308431
UPC #
786776195194
Country of Origin
China

Dimensions

Overall Depth
2.75 in
Minimum Table Thickness
0.5 in
Overall Height
2.63 in
Power Cord Length
3 ft
Maximum Table Thickness
1.5 in
Overall Width
7.63 in
Wire Size
12 AWG

Details

Item
Furniture Power Outlet
Number of Outlets
3
USB Connectors Included
Type A, Type C
Number of USB Ports
2
NEMA Receptacle Configuration
5-15R
Plug Style
Straight
Housing Color
White
Application
Commercial, Education, Hospitality
Includes Plug Pass-Through
Yes
Standards
CSA C22.2, UL962A
Includes
(3) Brackets, (4) Cord Clips, Circuit Breaker, Clamp
Features
Tamper Resistant Receptacles
Mount Type
Recessed
Voltage Rating
125V AC
Current Rating
12 A
Shape
Rectangular

Description

Modular Furniture Power System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.