
GFCI Service Fitting, Gray, Aluminum
Mfr # 525J
Zoro # G0554620
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Type
Floor Box
Color
Gray
For Use With
525 Series Service Fittings
Material
Aluminum
Standards
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
525J
Zoro #
G0554620
UPC #
786564015048
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Width
3 1/4 in
Overall Length
4 1/2 in
Details
Item
GFCI Service Fitting
Type
Floor Box
Color
Gray
For Use With
525 Series Service Fittings
Material
Aluminum
Standards
cULus Listed
Mounting
Screw On
Material of Construction
Brushed Aluminum
Includes
(1) Base Plate, (1) Housing, (1) Receptacles
Features
Blank Plate Other Side, GFI Device Plate One Side
Number of Channels
1
Mounting Style
Screw On
Series
525
Compatible with Product Type
525 Service Fittings
Construction
Not Assembled
Standard
cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Article 390 of NEC
Application Sector
Commercial
Cable Entry
Through Floor in
Special Features
Die-cast aluminum with satin finish. Durable construction provides a fitting that performs and maintains a good appearance after years of service.
cULus Listed
Yes
Product Line
Wiremold
Description
GFCI Service Fitting, Series 525, Material Aluminum, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 525 Service Fittings, Features Blank Plate Other Side, GFI Device Plate One Side, Includes (1) Base Plate, (1) Housing, (1) Receptacles, Overall Height 3 in, Overall Length 4 1/2 in, Overall Width 3 1/4 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.