
GFCI Two Gang Cover Fitting, Gray, Steel
Mfr # G4047RX
Zoro # G1970440
product price: $14.99
/eaKey Features
Type
Cord and Cable Management
Color
Gray
Raceway Type
Steel
For Use With
4000 Raceways
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G4047RX
Zoro #
G1970440
UPC #
786776050776
Country of Origin
United States
Dimensions
Width (In.)
5 1/8 in
Length (In.)
4 3/4 in
Length
4 3/4 in
Details
Item
GFCI Two Gang Cover Fitting
Type
Cord and Cable Management
Color
Gray
Raceway Type
Steel
For Use With
4000 Raceways
Material
Steel
Material of Construction
Steel
Number of Channels
Multiple
Features
Base and Cover Cutters, Datacom Connectivity Options, Feeder or Header System, Large Cross Section Area, Pre-Cut Covers, Simple Prewired Ordering
Standards
File E4376 Guide RJBT, File E121188 Guide RJPR, File E41751 Guide RJPR, Meets Article 380 of NEC and Section 12-3023 of CEC, Meets Article 386 of NEC and Section 12-1600 of CEC, RoHS, UL Listed Multioutlet Assemblies File E68073 Guide PVGT
Voltage
600.0 V
Number of Gangs
2
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Special Features
Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface.
Product Line
Wiremold
Product Environmental Profile
Yes
Description
GFCI Two Gang Cover Fitting, Material of Construction Steel, Number of Channels Multiple, Color Gray, Length (In.) 4 3/4 in, Width (In.) 5 1/8 in, For Use With 4000 Raceways, Features Base and Cover Cutters, Datacom Connectivity Options, Feeder or Header System, Large Cross Section Area, Pre-Cut Covers, Simple Prewired Ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.