Zoro Homepage

GFI Cover Plate, Brown, Brass

  • Mfr # 828GFITC

  • Zoro # G0554596


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Type
Floor Box
Color
Gold
For Use With
OmniBox Series Floor Boxes
Material
Brass
Mounting
Screw On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828GFITC
Zoro #
G0554596
UPC #
786564006244
Country of Origin
China

Dimensions

Width
3 1/8 in
Height
0.25 in
Length
4 3/16 in
Depth
4.13 in
Length (Straight Wireway)
4 3/16 in
Overall Height
1/4 in
Overall Width
4 1/8 in
Overall Length
3 1/8 in
Product Depth US
4.13 in
Product Height US
0.25 in
Product Width US
3.13 in

Details

Item
Floor Box Plate
Type
Floor Box
Color
Gold
For Use With
OmniBox Series Floor Boxes
Material
Brass
Mounting
Screw On
Material of Construction
Brass
Standards
cULus Listed, File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, RoHS Directive (2011/65/EU)
Number of Gangs
2
Finish
Brushed
Shape
Rectangular
Standard
cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
Construction
Assembled
Application Sector
Commercial
Special Features
All Brass construction, Lacquer protective coating, UL Listed
Product Volume US
3.22 cu in
Number of Outlets
0
Product Line
Wiremold
Product Environmental Profile
Yes
cULus Listed
Yes
Cover Shape
Rectangular
Flange Included
No Flange Included
Compatible with Series
CM

Description

Floor Box Plate, Shape Rectangular, Number of Gangs 2, Length 4 3/16 in, Width 3 1/8 in, Material Brass, Finish Brushed, For Use With OmniBox Series Floor Boxes, Standards cULus Listed, File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, RoHS Directive (2011/65/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.