Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFI Cover Plate, Gray, Aluminum

  • Mfr # 828GFITCAL

  • Zoro # G0554550


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Type
Floor Box
Color
Silver
For Use With
OmniBox Series Floor Boxes
Material
Aluminum
Material of Construction
Brushed Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828GFITCAL
Zoro #
G0554550
UPC #
786564017776
Country of Origin
China

Dimensions

Height
0.25 in
Depth
4.25 in
Length
4 5/16 in
Width
3 5/16 in
Length (Straight Wireway)
4 5/16 in
Overall Width
4 1/4 in
Overall Height
1/4 in
Overall Length
3 1/4 in
Product Depth US
4.25 in
Product Width US
3.25 in
Product Height US
0.25 in

Details

Item
Floor Box Plate
Type
Floor Box
Color
Silver
For Use With
OmniBox Series Floor Boxes
Material
Aluminum
Material of Construction
Brushed Aluminum
Standards
cULus Listed, File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, RoHS Directive (2011/65/EU)
Mounting
Screw On
Finish
Brushed
Number of Gangs
1
Shape
Rectangular
Standard
cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
Construction
Assembled
Special Features
All metal construction, Lacquer protective coating, scrub water compliant, UL listed
Application Sector
Commercial
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes
Product Volume US
3.45 cu in
Number of Outlets
0
Cover Shape
Rectangular
Flange Included
No Flange Included
Compatible with Series
CM

Description

Floor Box Plate, Shape Rectangular, Number of Gangs 1, Length 4 5/16 in, Width 3 5/16 in, Material Aluminum, Finish Brushed, For Use With OmniBox Series Floor Boxes, Standards cULus Listed, File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, RoHS Directive (2011/65/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.