
Gounding Adapter Fitting, Gray, Aluminum
Mfr # ALA09
Zoro # G2855091
product price: $8.49
/eaKey Features
Type
Cord and Cable Management
Color
Gray
Raceway Type
Aluminum
For Use With
ALA4800 Series Raceway
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALA09
Zoro #
G2855091
UPC #
786776523690
Country of Origin
Mexico
Details
Item
Gounding Adapter Fitting
Type
Cord and Cable Management
Color
Gray
Raceway Type
Aluminum
For Use With
ALA4800 Series Raceway
Material
Aluminum
Standards
ADA Compliant, cULus Listed, UL Listed, UL5
Number of Channels
2
Features
For Connection of Equipment Grounding Conductor to Provide Additional Ground to Raceway
Voltage
600.0 V
Series
ALA4800
Compatible with Product Type
ALA4800 Raceways
Application Sector
Commercial
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
Special Features
Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request.
Product Environmental Profile
Yes
cULus Listed
Yes
Product Line
Wiremold
Description
Gounding Adapter Fitting, Series ALA4800, Material Aluminum, Color Gray, Number of Channels 2, Compatible with Product Type ALA4800 Raceways, Features For Connection of Equipment Grounding Conductor to Provide Additional Ground to Raceway, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.