Zoro Homepage

Internal Elbow Fitting, Gray, Aluminum

  • Mfr # ALA3817

  • Zoro # G0554471


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Type
Raceway
Color
Gray
Raceway Type
Aluminum
For Use With
ALA3800 Series Raceway
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALA3817
Zoro #
G0554471
UPC #
786776536645
Country of Origin
Mexico

Dimensions

Length
6 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Internal Elbow Fitting
Type
Raceway
Color
Gray
Raceway Type
Aluminum
For Use With
ALA3800 Series Raceway
Material
Aluminum
Standards
ADA Compliant, cULus Listed, UL Listed, UL5
Number of Channels
1
Includes
Couplings
Material of Construction
Aluminum
Features
For Making a 90 Degrees Internal Turn in a Raceway Run, Includes Two ALA01 Couplings
Voltage
600.0 V
Series
ALA3800
Compatible with Product Type
ALA3800 Raceways
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
Special Features
Application Sector
Commercial
Product Environmental Profile
Yes
Product Line
Wiremold
cULus Listed
Yes

Description

Internal Elbow Fitting, Series ALA3800, Material Aluminum, Color Gray, Number of Channels 1, Compatible with Product Type ALA3800 Raceways, Features For Making a 90 Degrees Internal Turn in a Raceway Run, Includes Two ALA01 Couplings, Includes Couplings, Overall Length 6 in, Overall Width 6 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.