Zoro Homepage

Internal Elbow Fitting, Ivory, Steel

  • Mfr # V5711LHA

  • Zoro # G2855076


product price: $9.79
/ea

Key Features

Type
Raceway
Color
Ivory
Raceway Type
Steel
For Use With
500 and 700 Series Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5711LHA
Zoro #
G2855076
UPC #
786776042207
Country of Origin
United States

Dimensions

Raceway Height
3/4 in
For Raceway Height
3/4 in
Raceway Width
3/4 in
For Raceway Width
3/4 in
For Raceway Width x Height
3/4 in x 21/32 in

Details

Item
Internal Elbow Fitting
Type
Raceway
Color
Ivory
Raceway Type
Steel
For Use With
500 and 700 Series Raceway
Material
Steel
Number of Channels
1
Standards
ADA Compliant, cULus Listed, UL Listed, UL5
Material of Construction
Steel
Features
90 Degrees Twist with a 90 Degrees Turn, For Double Turn at Right Angles From One Surface to Another, For Transitions From a Sidewall to Ceiling or Edge of Door or Window Trim,
Voltage
600.0 V
Series
500, 700
Compatible with Product Type
500 Raceways, 700 Raceways
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Product Name
Internal Twist Elbow Fitting
Cable Manager Type
Elbow
Product Color
Ivory
Compatibility
Wiremold / Legrand Small Raceway:500, 700
Product Type
Cable Routing
Product Line
Wiremold
Product Environmental Profile
Yes
cULus Listed
Yes

Description

Internal Elbow Fitting, Series 500, 700, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Compatible with Product Type 500 Raceways, 700 Raceways, Features 90 Degrees Twist with a 90 Degrees Turn, For Double Turn at Right Angles From One Surface to Another, For Transitions From a Sidewall to Ceiling or Edge of Door or Window Trim,, Standards ADA Compliant, cULus Listed, UL Listed, UL5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.