Zoro Homepage

Internal Elbow Fitting, White, Steel

  • Mfr # V2417FO

  • Zoro # G0555016


product price: $30.89
/ea

Key Features

Type
Raceway
Color
Ivory
Raceway Type
Non Metallic
For Use With
5500 Series Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2417FO
Zoro #
G0555016
UPC #
786776569599
Country of Origin
United States

Dimensions

Bend Radius (In.)
2 in
Length
4 in
Bend Radius
2 in
For Raceway Width x Height
1 7/8 in x 7/8 in
Overall Length
4 in
Raceway Height
1 in
Overall Width
4 in
For Raceway Height
1 in
Raceway Width
2 in
For Raceway Width
2 in

Details

Item
Internal Elbow Fitting
Type
Raceway
Color
Ivory
Raceway Type
Non Metallic
For Use With
5500 Series Raceway
Material
Steel
Number of Channels
2
Standards
cUL Listed, UL Listed
Material of Construction
Non Metallic
Includes
Couplings
Features
90 Degrees Internal Corner Elbow Provides 2 in (51mm) Cable Bend Radius Control for Fiber Optic and UTP/STP Cable Installations, (2) Couplings Included
Voltage
600.0 V
Series
2400
Compatible with Product Type
2400 Raceways
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
cULus Listed
Yes
Product Environmental Profile
Yes
Product Line
Wiremold

Description

Internal Elbow Fitting, Series 2400, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Bend Radius 2 in, Compatible with Product Type 2400 Raceways, Features 90 Degrees Internal Corner Elbow Provides 2 in (51mm) Cable Bend Radius Control for Fiber Optic and UTP/STP Cable Installations, (2) Couplings Included, Includes Couplings, Overall Length 4 in, Overall Width 4 in, Standards cUL Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.